Zoro Homepage
This item is Discontinued.
Walter Taper Shank Drill Bit, Overall 11.260" L A4211TIN-26

Taper Shank Drill Bit, Overall 11.260" L (Discontinued)

  • Mfr # A4211TIN-26
  • Zoro # G4798040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4211TIN-26
Zoro #
G4798040
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
26.00mm
Overall Length
11.260 in
Flute Length
6.496 in
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Details

Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.0236
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Morse Taper
#3
List Number
A4211TIN
Application
For Drilling Cast Iron, Stainless Steel, Steel
Coolant Through
No
Grade
TIN
Coolant Fed
Non-Coolant Through
Point type
Conventional Point

Description

Taper Shank Drill Bit, Drill Bit Size 26.00mm, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.