This item is Discontinued.

Walter Taper Shank Drill Bit, Overall 6.614" L A4211-9.7

Taper Shank Drill Bit, Overall 6.614" L (Discontinued)

  • Mfr # A4211-9.7
  • Zoro # G4871470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4211-9.7
Zoro #
G4871470
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.70mm
Overall Length
6.614 in
Flute Length
3.425 in
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD

Details

Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.3819
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
No
List Number
A4211
Morse Taper
#1
Grade
General Purpose
Application
General Purpose Drilling
Coolant Fed
Non-Coolant Through
Point type
General Purpose

Description

Taper Shank Drill Bit, Drill Bit Size 9.70mm, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.