Shop WALTER
See all product information
Create Account
Titex - Twist drill
- Mfr # A1244-3.65
- Zoro # G5091760
product price:Â
$
13.99
/ea
Sold in multiples of 5 for
$69.95
Key Features
Overall Length
70.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
3.65 mm
Number of Flutes
2
Shank Dia.
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1244-3.65
- Zoro #
- G5091760
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Standards
- DIN 338
- Drill Bit Material
- Cobalt
- Number of Pieces
- 1
- Material
- High Speed Steel
- Decimal Equivalent
- 0.1437
- Flute Type
- Spiral
- Point Type
- Conical
- Grade
- General Purpose
- List Number
- A1244
- Coolant Through
- No
- Application
- Stainless Steel, Super Alloy
- Drill Bit Finish
- Uncoated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- 4 Facet Point
Dimensions
- Overall Length
- 70.00 mm
- Drill Bit Size
- 3.65 mm
- Shank Dia.
- 9/64 in
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 8xD
- Flute Length
- 39.00 mm
- Depth x Dia. Ratio
- 8xD
- Drilling Depth
- 33.00mm
- Shank Length
- 31.00 mm
- Maximum Drilling Depth
- 39.00 mm
Description
Jobber Drill Bit, Drill Bit Size 3.65 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1437, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.