Shop WALTER
See all product information
Create Account
Titex - Twist drill
- Mfr # A1247-15.3
- Zoro # G5087229
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15.30 mm
Number of Flutes
2
Shank Dia.
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1247-15.3
- Zoro #
- G5087229
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Number of Pieces
- 1
- Flute Type
- Spiral
- Drill Bit Material
- Cobalt
- Standards
- DIN 338
- Coolant Through
- No
- Material
- High Speed Steel
- Point Type
- Conical
- Drill Bit Finish
- Uncoated
- Application
- For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, Super Alloy
- Grade
- General Purpose
- List Number
- A1247
- Decimal Equivalent
- 0.6024
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 178.00 mm
- Drill Bit Size
- 15.30 mm
- Shank Dia.
- 19/32 in
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 120.00 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 8xD
- Drilling Depth
- 104.00mm
- Shank Length
- 58.00 mm
- Maximum Drilling Depth
- 120.00 mm
Description
Jobber Drill Bit, Drill Bit Size 15.30 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.6024, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.