Shop WALTER

Extra Long Drill Bit, Spiral, 148.00 mm L, 7684336

  • Mfr # 7684336

  • Zoro # G8325380


product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Drill Bit Size
3.5 mm
Point Angle
140 Degrees
Flute Length
114 mm
Shank Diameter
4.00 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7684336
Zoro #
G8325380
UPC #
-
Country of Origin
China
Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
List Number
DC160
Decimal Equivalent
0.1378 in
Cutting Direction
Right Hand
Point Type
Conventional Point
Standards
TP-NORM 68X
Flute Type
Spiral
Number of Coolant Holes
2
Secondary Material Application
Graphite, Plastic, Stainless Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30EU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 108.00 mm, Metric, 25xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.