Walter Titex - Solid carbide coolant through drill Micro (Discontinued)
- Mfr # A6489AMP-2.65
- Zoro # G6206006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6489AMP-2.65
Zoro #
G6206006
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
71.00 mm
Drill Bit Size
2.65 mm
Shank Dia.
3.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
31.00 mm
Depth x Dia. Ratio
8xD
Drilling Depth
26.00mm
Shank Length
37.00 mm
Maximum Drilling Depth
31.00 mm
Description
Jobber Drill Bit, Drill Bit Size 2.65 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1043, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.