Walter Titex - Solid carbide coolant through drill, straight flut (Discontinued)
- Mfr # A3387-12.5
- Zoro # G6138307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3387-12.5
Zoro #
G6138307
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
124 mm
Drill Bit Size
12.5 mm
Drill Bit Dimension Type
Metric
Metric Size
12.500
Depth:Dia. Ratio
5xD
Shank Dia.
14 mm
Drill Point Length
3.61 mm
Shank Length
45 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
K6
Description
Straight Flute Drill Bit, Drill Bit Size 12.5 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4921, Metric, Web Thinned Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.