Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill, straight flut A3387-20

Walter Titex - Solid carbide coolant through drill, straight flut (Discontinued)

  • Mfr # A3387-20
  • Zoro # G6087514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3387-20
Zoro #
G6087514
UPC #
04031132211046
Country of Origin
Germany

Dimensions

Overall Length
153 mm
Drill Bit Size
20 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Metric Size
20.000
Shank Dia.
20 mm
Shank Length
50 mm
Drill Length Class
Jobber-Length
Drill Point Length
5.77 mm
Drill Diameter Tolerance
K6

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.7874
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Type
High Precision
Drill Bit Grouping
Drill Bit
Finish
Uncoated
List Number
A3387
Material
Solid Carbide
Grade
K20F
Application
Cast Iron, High Temperature Alloys and Titanium Alloys, NF Metals
Point Type
Self-Centering Point
Number of Pieces
1
Drill Point (Deg.)
120
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite
Material Grade - Machining
K20F
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, O, S
Aircraft Drill
No
Number of Coolant Holes
2
Measurement System
Metric
Flute Type
Straight
Cutting Direction
Right Hand
Sheeter Drill
No
Coolant Fed
Coolant Through
Standards
DIN 6537 L
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Series
AlphaJet
Material - Machining
Carbide
Drill Bit Point Type
Web Thinned
Point type
Self-Centering Point

Description

Straight Flute Drill Bit, Drill Bit Size 20 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7874, Metric, Web Thinned Drill Bit Point Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.