Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill, straight flut A3687-8.5

Walter Titex - Solid carbide coolant through drill, straight flut (Discontinued)

  • Mfr # A3687-8.5
  • Zoro # G6120502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3687-8.5
Zoro #
G6120502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
184 mm
Drill Bit Size
8.5 mm
Flute Length
142 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Shank Dia.
10 mm
Depth x Dia. Ratio
12xD
Shank Length
40 mm
Drilling Depth
122.00mm
Drill Point Length
2.45 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
K6

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.3346
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Grade
K20F
Standards
DIN 6537
Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
Yes
Application
Cast Iron, High Temperature Alloys and Titanium Alloys, NF Metals
List Number
A3687
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
K, N, O, S
Material - Machining
Carbide
Flute Type
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Graphite, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Series
AlphaJet
Sheeter Drill
No
Aircraft Drill
No
Material Grade - Machining
K20F
Number of Coolant Holes
2
Drill Bit Point Type
Web Thinned

Description

Straight Flute Drill Bit, Drill Bit Size 8.5 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3346, Metric, Web Thinned Drill Bit Point Type, Flute Length 142 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.