Walter Titex - Solid carbide coolant through drills (Discontinued)
- Mfr # A3289DPL-7
- Zoro # G8146887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3289DPL-7
Zoro #
G8146887
UPC #
00014817372076
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
7.00 mm
Shank Dia.
8 mm
Overall Length
79.00 mm
Flute Length
34.00 mm
Maximum Drilling Depth
24 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
24.00mm
Shank Length
36 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7
Drill Point Length
1.27mm
Description
Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.