Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 7.20mm, Carbide, A3293TTP-7.2 A3293TTP-7.2

Jobber Drill, 7.20mm, Carbide, A3293TTP-7.2 (Discontinued)

  • Mfr # A3293TTP-7.2
  • Zoro # G8254075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-7.2
Zoro #
G8254075
UPC #
-
Country of Origin
China

Dimensions

Depth x Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
41 mm
Overall Length
79 mm
Drill Bit Size
7.2 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Drilling Depth
29.00mm
Shank Length
36 mm
Drill Point Length
1.31mm
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 7.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2835, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.