Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 4.00mm, Carbide, A3382XPL-4 A3382XPL-4

Jobber Drill, 4.00mm, Carbide, A3382XPL-4 (Discontinued)

  • Mfr # A3382XPL-4
  • Zoro # G7863712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-4
Zoro #
G7863712
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 mm
Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Drill Bit Size
4 mm
Drill Bit Dimension Type
Metric
Flute Length
36 mm
Depth x Dia. Ratio
5xD
Shank Length
36 mm
Drilling Depth
29.00mm
Drill Point Length
0.728mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
29 mm
Drill Length Class
Jobber-Length

Details

Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Grade
K30F
Coolant Through
Yes
Item
Jobber Length Drill Bit
List Number
A3382XPL
Drill Bit Finish
AlCrN
Drill Bit Material
Solid Carbide
Point Type
Self-centering
Decimal Equivalent
0.1575
Number of Pieces
1
Flute Type
Spiral
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Flutes
2
Finish - Machining
AlCrN
Measurement System
Metric
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N
Series
X.Treme CI
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.