Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 12.1mm, 140, Carbide, A3389DPL-12.1 A3389DPL-12.1

Coolant Fed Drill, 12.1mm, 140, Carbide, A3389DPL-12.1 (Discontinued)

  • Mfr # A3389DPL-12.1
  • Zoro # G7827434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-12.1
Zoro #
G7827434
UPC #
-
Country of Origin
Germany

Dimensions

Flute Length
77.00 mm
Overall Length
124.00 mm
Drill Bit Size
12.10 mm
Shank Dia.
14.00 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Maximum Drilling Depth
77.00 mm

Details

Cutting Direction
Right Hand
List Number
A3389DPL
Item
Jobber Drill Bit
Coolant Through
Yes
Decimal Equivalent
0.4764
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Grade
K30F
Measurement System
Metric
Finish
TiAlN
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 12.10 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4764, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.