Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 14.8mm, 140, Carbide, A3393TTP-14.8 A3393TTP-14.8

Coolant Fed Drill, 14.8mm, 140, Carbide, A3393TTP-14.8 (Discontinued)

  • Mfr # A3393TTP-14.8
  • Zoro # G8213773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3393TTP-14.8
Zoro #
G8213773
UPC #
-
Country of Origin
Germany

Dimensions

Flute Length
83.00 mm
Shank Dia.
16.00 mm
Drill Bit Size
14.80mm
Depth:Dia. Ratio
5xD
Overall Length
133.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Length
48.00 mm
Drilling Depth
63.00mm
Maximum Drilling Depth
83.00 mm

Description

Jobber Drill Bit, Drill Bit Size 14.80mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5827, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.