Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 3.50mm, Carbide, A3393TTP-3.5 A3393TTP-3.5

Jobber Drill, 3.50mm, Carbide, A3393TTP-3.5 (Discontinued)

  • Mfr # A3393TTP-3.5
  • Zoro # G8402536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3393TTP-3.5
Zoro #
G8402536
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
3.5 mm
Overall Length
66 mm
Flute Length
28 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Length
36 mm
Drilling Depth
23.00mm
Maximum Drilling Depth
23 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.637mm
Drill Diameter Tolerance
H6

Details

Application
For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Number of Pieces
1
Standards
DIN 6537
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1378
List Number
A3393
Grade
K30F
Drill Bit Finish
TiNAl
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Coolant Through
Yes
Primary Material Application ISO Code
M, S
Finish - Machining
TiNAl
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Flutes
2
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
N, O, P
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Series
X.treme Inox
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite
Material Grade - Machining
K30F
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.