This item is Discontinued.

Walter Jobber Drill, 5.90mm, Carbide, A3393TTP-5.9 A3393TTP-5.9

Jobber Drill, 5.90mm, Carbide, A3393TTP-5.9 (Discontinued)

  • Mfr # A3393TTP-5.9
  • Zoro # G8425042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3393TTP-5.9
Zoro #
G8425042
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Overall Length
82 mm
Flute Length
44 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
5.9 mm
Depth x Dia. Ratio
5xD
Drilling Depth
35.00mm
Shank Length
36 mm
Drill Point Length
1.07mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35 mm

Details

Application
For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Drill Bit Finish
TiNAl
Coolant Through
Yes
Decimal Equivalent
0.2323
List Number
A3393
Standards
DIN 6537
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Grade
K30F
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
TiNAl
Material - Machining
Carbide
Number of Flutes
2
Coolant Fed
Coolant Through
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
N, O, P
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Series
X.treme Inox
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 5.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2323, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.