Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 12.00mm, Carbide, A3586TIP-12 A3586TIP-12

Jobber Drill, 12.00mm, Carbide, A3586TIP-12 (Discontinued)

  • Mfr # A3586TIP-12
  • Zoro # G6102153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3586TIP-12
Zoro #
G6102153
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
151.00 mm
Drill Bit Size
12.00mm
Shank Dia.
12.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
104.00 mm
Depth x Dia. Ratio
8xD
Drilling Depth
86.00mm
Shank Length
45 mm
Drill Length Class
Jobber Length
Drill Point Length
2.80mm
Maximum Drilling Depth
86 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 12.00mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.