Walter Titex - Solid carbide coolant through pilot drill (Discontinued)
- Mfr # A7191TFT-5.5
- Zoro # G6223524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7191TFT-5.5
Zoro #
G6223524
UPC #
-
Country of Origin
China
Dimensions
Overall Length
66 mm
Drill Bit Size
5.50 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Shank Length
42 mm
Drilling Depth
11.00mm
Drill Diameter Tolerance
P7
Drill Point Length
0 in
Description
Flat Bottom Drill Bit, Drill Bit Size 5.50 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.