This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through pilot drill A7191TFT-9.8

Walter Titex - Solid carbide coolant through pilot drill (Discontinued)

  • Mfr # A7191TFT-9.8
  • Zoro # G6173946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7191TFT-9.8
Zoro #
G6173946
UPC #
-
Country of Origin
China

Dimensions

Overall Length
89 mm
Drill Bit Size
9.80 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Flute Length
35 mm
Depth:Dia. Ratio
2xD
Drilling Depth
20.00mm
Shank Length
50 mm
Drill Diameter Tolerance
P7
Drill Point Length
0 in

Details

Item
Flat Bottom Drill Bit
Drill Bit Point Angle
180 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.3858
Drill Bit Grouping
Drill Bit
List Number
A7191
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Flute Type
Spiral
Coolant Fed
Coolant Through
Helix Angle
180 Degrees
Series
X.treme Pilot 180
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
K30F
Drill Bit Point Type
Flat-Bottom

Description

Flat Bottom Drill Bit, Drill Bit Size 9.80 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.