Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167A-12.6
Zoro #
G7897486
UPC #
00014817372076
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
12.60 mm
Shank Dia.
12.6 mm
Overall Length
102.00 mm
Flute Length
65.00 mm
Maximum Drilling Depth
65 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
51.00mm
Shank Length
37.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4961
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
For Aluminum
Grade
A
List Number
A1167A
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 12.60 mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.4961, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.