Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167B-13.1
Zoro #
G7894065
UPC #
-
Country of Origin
India
Dimensions
Overall Length
102.00 mm
Drill Bit Size
13.10mm
Shank Dia.
13.10 mm
Flute Length
65.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Shank Length
37.00 mm
Drilling Depth
51.00mm
Maximum Drilling Depth
65.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
150 Degrees
Application
For Aluminum
Material
Carbide
Decimal Equivalent
0.5157
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Grade
A
List Number
A1167B
Drill Bit Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 13.10mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.5157, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.