Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167B-19
Zoro #
G8078944
UPC #
-
Country of Origin
India
Dimensions
Overall Length
127 mm
Drill Bit Size
19 mm
Shank Dia.
19 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
76 mm
Drilling Depth
57.00mm
Shank Length
51 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
2.55mm
Maximum Drilling Depth
76 mm
Description
Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.