Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167B-3.4
Zoro #
G8316323
UPC #
-
Country of Origin
India
Dimensions
Overall Length
52 mm
Drill Bit Size
3.4 mm
Shank Dia.
3.4 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
27 mm
Shank Length
25 mm
Drilling Depth
21.00mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.456mm
Maximum Drilling Depth
27 mm
Description
Jobber Length Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1339, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.