Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Walter Titex - Solid carbide maximiza A1167B-6.2

Walter Titex - Solid carbide maximiza (Discontinued)

  • Mfr # A1167B-6.2
  • Zoro # G8305875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167B-6.2
Zoro #
G8305875
UPC #
-
Country of Origin
India

Dimensions

Overall Length
70 mm
Drill Bit Size
6.2 mm
Shank Dia.
6.2 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Flute Length
42 mm
Shank Length
28 mm
Drilling Depth
31.00mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.831mm
Maximum Drilling Depth
42 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2441
Application
For Aluminum
Drill Bit Grouping
Drill Bit
Standards
Not Rated
List Number
A1167B
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Primary Material Application ISO Code
N
Series
Bohrs. Version B
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
A
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2441, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.