Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3367-9/32IN
Zoro #
G8404207
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/32 in
Shank Dia.
8 mm
Overall Length
3 9/16 in
Flute Length
2 1/16 in
Maximum Drilling Depth
1 11/16 in
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Drilling Depth
43.00mm
Shank Length
1 13/32 in
Drill Diameter Tolerance
M7
Drill Point Length
1.67mm
Drill Length Class
Jobber Length
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.