Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3967-11.2
Zoro #
G8031353
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
118.00 mm
Drill Bit Size
11.20 mm
Shank Dia.
12.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
71.00 mm
Depth x Dia. Ratio
5xD
Drilling Depth
56.00mm
Shank Length
45.00 mm
Maximum Drilling Depth
71.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.4409
Grade
A
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
No
Application
For Cast Iron and Aluminum
Drill Bit Material
Carbide
Drill Bit Finish
Bright (Uncoated)
List Number
A3967
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 11.20 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4409, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.