Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, Carbide, 118 Deg, A Grade, A1263-11.8

  • Mfr # A1263-11.8

  • Zoro # G8022935


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
142.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.80 mm
Shank Dia.
11.80 mm
Application
For Non-Ferrous Materials, High-Temperature Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-11.8
Zoro #
G8022935
UPC #
-
Country of Origin
India

Dimensions

Overall Length
142.00 mm
Drill Bit Size
11.80 mm
Shank Dia.
11.80 mm
Depth:Dia. Ratio
8xD
Flute Length
94.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Shank Length
48.00 mm
Drilling Depth
76.00mm
Maximum Drilling Depth
94.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Application
For Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Grade
A
Decimal Equivalent
0.4646
Drill Bit Material
Carbide
Material
Carbide
Coolant Through
No
List Number
A1263
Drill Bit Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
4 Facet Point

Description

Jobber Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.4646, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.