Walter Titex - Solid carbide twist drill, Jobber Drill, 3.30mm, Carbide, A1276TFL-3.3

  • Mfr # A1276TFL-3.3

  • Zoro # G8317373


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.3 mm
Number of Flutes
2
Shank Dia.
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1276TFL-3.3
Zoro #
G8317373
UPC #
-
Country of Origin
France

Dimensions

Overall Length
65 mm
Drill Bit Size
3.3 mm
Shank Dia.
3.3 mm
Flute Length
36 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
29 mm
Drilling Depth
30.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
30 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.601mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1299
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
List Number
A1276TFL
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
Material Grade - Machining
TFL
Measurement System
Metric
Sheeter Drill
No
Series
Alpha 22
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
S
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.