Shop WALTER

Walter Titex - Solid carbide twist drill, Drill Bit, DB133-08-01.200A1-WJ30ER

  • Mfr # DB133-08-01.200A1-WJ30ER

  • Zoro # G200422395


product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 mm
Shank Dia.
3 mm
Shank Type
Straight
Flute Length
14 mm
Drill Bit Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB133-08-01.200A1-WJ30ER
Zoro #
G200422395
UPC #
04031132426556
Country of Origin
France
Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Carbide
Cutting Direction
Right Hand
Finish
AlCrN
Drill Bit Point Angle
140 Degrees
Finish - Machining
AlCrN
Material Grade - Machining
WJ30ER
Flute Type
Spiral
Material - Machining
Carbide
Coolant Through
Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Number of Coolant Holes
2
Decimal Equivalent
0.0472
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Graphite, Hardened Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number
DB133
Standards
TP-NORM 64M
Secondary Material Application ISO Code
H, O, S
Coolant Fed
Coolant Through
Grade
WJ30ER
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 1.2 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, WJ30ER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.