Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 5.10mm, Carbide, DC150-03-05.100A0-WJ30RE

  • Mfr # DC150-03-05.100A0-WJ30RE

  • Zoro # G0281027


product price: $54.25
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Shank Type
Straight
Number of Flutes
2
Depth:Dia. Ratio
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-05.100A0-WJ30RE
Zoro #
G0281027
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Drill Bit Size
5.10 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Flute Length
28.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
20 mm
Drill Point Length
0.928mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.