Walter Titex - Solid carbide twist drill, Jobber Drill, 5.90mm, Carbide, DC150-03-05.900A0-WJ30RE
Mfr # DC150-03-05.900A0-WJ30RE
Zoro # G0280878
product price: $54.25
/eaKey Features
Cutting Direction
Right Hand
Depth:Dia. Ratio
3xD
Decimal Equivalent
0.2323
Shank Dia.
6 mm
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-05.900A0-WJ30RE
Zoro #
G0280878
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Bit Size
5.90 mm
Flute Length
28.00 mm
Overall Length
66.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
20 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.07mm
Description
Jobber Length Drill Bit, Drill Bit Size 5.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2323, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.