Walter Titex - Solid carbide twist drill, Jobber Drill, 8.70mm, Carbide, DC150-03-08.700A0-WJ30RE
Mfr # DC150-03-08.700A0-WJ30RE
Zoro # G0280430
product price: $73.99
/eaKey Features
Cutting Direction
Right Hand
Shank Dia.
10 mm
Coolant Through
No
Shank Type
Straight
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-08.700A0-WJ30RE
Zoro #
G0280430
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
10 mm
Drill Bit Size
8.70 mm
Overall Length
89 mm
Depth:Dia. Ratio
3xD
Flute Length
47.00 mm
Shank Length
40 mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.58mm
Drill Diameter Tolerance
M7
Description
Jobber Length Drill Bit, Drill Bit Size 8.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3425, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.