Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 9.30mm, Carbide, DC150-03-09.300A0-WJ30RE

  • Mfr # DC150-03-09.300A0-WJ30RE

  • Zoro # G0280345


product price: $73.99
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Length
47.00 mm
Number of Flutes
2
Decimal Equivalent
0.3661
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-09.300A0-WJ30RE
Zoro #
G0280345
UPC #
-
Country of Origin
China

Dimensions

Flute Length
47.00 mm
Drill Bit Size
9.30 mm
Overall Length
89 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Shank Length
40 mm
Drill Point Length
1.69mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
35 mm

Description

Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.