Zoro Homepage

Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500313.100A0WJ30RE

  • Mfr # DC150-03-13.100A0-WJ30RE

  • Zoro # G0112169


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
List Number
DC150-03
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-13.100A0-WJ30RE
Zoro #
G0112169
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Overall Length
107.00 mm
Flute Length
60.00 mm
Drill Bit Size
13.1 mm
Shank Dia.
14.00 mm
Shank Length
45 mm
Maximum Drilling Depth
60.00 mm

Details

Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
List Number
DC150-03
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
Item
Jobber Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Decimal Equivalent
0.5157
Flute Type
Spiral
Measurement System
Metric
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 13.10 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5157, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.