Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 6.90mm, Carbide, DC150-05-06.900A1-WJ30RE

  • Mfr # DC150-05-06.900A1-WJ30RE

  • Zoro # G0280047


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Shank Dia.
8 mm
Flute Type
Spiral
List Number
DC150-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-06.900A1-WJ30RE
Zoro #
G0280047
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Overall Length
91.00 mm
Drill Bit Size
6.90 mm
Depth:Dia. Ratio
5xD
Flute Length
53.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.26mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.