Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE

  • Mfr # DC150-05-07.144A1-WJ30RE

  • Zoro # G0279995


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2813
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-07.144A1-WJ30RE
Zoro #
G0279995
UPC #
04031132367439
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Drill Bit Size
9/32 in
Depth:Dia. Ratio
5xD
Overall Length
3 9/16 in
Flute Length
2 1/16 in
Shank Length
1 13/32 in
Maximum Drilling Depth
1-11/16 in
Drill Length Class
Jobber-Length
Drill Point Length
1.30mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.