Walter Titex - Solid carbide twist drill, Jobber Drill, 8.60mm, Carbide, DC150-05-08.600A1-WJ30RE
Mfr # DC150-05-08.600A1-WJ30RE
Zoro # G0279861
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
List Number
DC150-05
Coolant Through
Yes
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-08.600A1-WJ30RE
Zoro #
G0279861
UPC #
-
Country of Origin
China
Dimensions
Overall Length
103 mm
Drill Bit Size
8.60 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Flute Length
61.00 mm
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Point Length
1.57mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3386, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.