Walter Titex - Solid carbide twist drill, Jobber Drill, 8.80mm, Carbide, DC150-05-08.800A1-WJ30RE
Mfr # DC150-05-08.800A1-WJ30RE
Zoro # G0279819
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Coolant Through
Yes
Shank Type
Type-Round with Flats
Shank Dia.
10 mm
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-08.800A1-WJ30RE
Zoro #
G0279819
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
10 mm
Drill Bit Size
8.80 mm
Depth:Dia. Ratio
5xD
Overall Length
103 mm
Flute Length
61.00 mm
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.60mm
Description
Jobber Length Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3465, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.