Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 9.20mm, Carbide, DC150-05-09.200A1-WJ30RE

  • Mfr # DC150-05-09.200A1-WJ30RE

  • Zoro # G0279749


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
5xD
List Number
DC150-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-09.200A1-WJ30RE
Zoro #
G0279749
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
9.20 mm
Flute Length
61.00 mm
Shank Dia.
10 mm
Overall Length
103 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
49 mm
Drill Point Length
1.67mm

Description

Jobber Length Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3622, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.