Walter Titex - Solid carbide twist drill, Jobber Drill, 9.30mm, Carbide, DC150-05-09.300A1-WJ30RE
Mfr # DC150-05-09.300A1-WJ30RE
Zoro # G0279730
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Drill Bit Material
Solid Carbide
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-09.300A1-WJ30RE
Zoro #
G0279730
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Overall Length
103 mm
Drill Bit Size
9.30 mm
Flute Length
61 mm
Shank Length
40 mm
Drill Point Length
1.69mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
49 mm
Description
Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.