Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 9.70mm, Carbide, DC150-05-09.700A1-WJ30RE

  • Mfr # DC150-05-09.700A1-WJ30RE

  • Zoro # G0279651


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
Flute Length
61.00 mm
Grade
WJ30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-09.700A1-WJ30RE
Zoro #
G0279651
UPC #
-
Country of Origin
China

Dimensions

Flute Length
61.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
9.70 mm
Shank Dia.
10 mm
Overall Length
103 mm
Shank Length
40 mm
Drill Point Length
1.77mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 9.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3819, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.