Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 10.00mm, Carbide, DC150-05-10.000A1-WJ30RE

  • Mfr # DC150-05-10.000A1-WJ30RE

  • Zoro # G0111225


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
61.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Point Angle
140 Degrees
List Number
DC150-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-10.000A1-WJ30RE
Zoro #
G0111225
UPC #
-
Country of Origin
China

Dimensions

Flute Length
61.00 mm
Drill Bit Size
10.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Overall Length
103 mm
Shank Length
40 mm
Drill Point Length
1.82mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
49 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.