Walter Titex - Solid carbide twist drill, Jobber Drill, 15.00mm, Carbide, DC150-05-15.000A1-WJ30RE
Mfr # DC150-05-15.000A1-WJ30RE
Zoro # G0110461
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Grade
WJ30RE
Decimal Equivalent
0.5906
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-15.000A1-WJ30RE
Zoro #
G0110461
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
5xD
Flute Length
83.00 mm
Shank Dia.
16 mm
Overall Length
133.00 mm
Drill Bit Size
15.00 mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
63.00 mm
Drill Point Length
2.73mm
Drill Diameter Tolerance
M7
Description
Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.