Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/8", Carbide, DC170-25-09.525A1-WJ30EJ
Mfr # DC170-25-09.525A1-WJ30EJ
Zoro # G7225130
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/8 in
Overall Length
12 181/500 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC170-25-09.525A1-WJ30EJ
- Zoro #
- G7225130
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN/AlCrN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- List Number
- DC170
- Decimal Equivalent
- 0.3750
- Standards
- TP-NORM 68X
- Coolant Fed
- Coolant Through
- Series
- Supreme
- Measurement System
- Fractional Inch
- Secondary Material Application
- Hardened Steel
- Sheeter Drill
- No
- Number of Coolant Holes
- 2
- Primary Material Application
- Cast Iron, Steel
- Secondary Material Application ISO Code
- H
- Drill Bit Point Type
- Split Point
- Material Grade - Machining
- WJ30EJ
- Primary Material Application ISO Code
- K, P
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 10 5/8 in, Fractional Inch, 25xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.