Shop DRILL AMERICA
See all product information
Create Account
Aircraft Extension Drill Bit, #1 Drill - Wire, 135 Deg Point
- Mfr # D/AA/CX121
- Zoro # G016312316
product price:Â
$
12.99
/ea
Key Features
Overall Length
12"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/AA/CX121
- Zoro #
- G016312316
- UPC #
- 887861040747
- Country of Origin
- United States
Dimensions
- Overall Length
- 12"
- Drill Bit Size
- #1
- Flute Length
- 2-5/8 in
Details
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Round
- Drill Bit Point Type
- Split Point
- Series
- D/AA/C
- Drill Bit Point Angle
- 135 Degrees
Description
Drill America aircraft extension drill bit, series: D/AA/C, #1 drill - wire, 12 in OAL, 2 flutes, 2-5/8 in flute length, round shank, 135 Deg point, split point, high speed steel cutting edge, black oxide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.