Shop WALTER
See all product information
Create Account
Triangle Milling Insert, 1/2", P26325
- Mfr # 5918442
- Zoro # G2938655
product price:Â
$
31.79
/ea
Sold in multiples of 10 for
$317.90
Key Features
Inscribed Circle
1/2 in
Insert Style
P26325
ISO Number
P26325R31
Chip-Breaker
Yes
For Use With
Copy Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918442
- Zoro #
- G2938655
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Inscribed Circle
- 1/2 in
- Insert Style
- P26325
- ISO Number
- P26325R31
- Chip-Breaker
- Yes
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- Primary Material Application
- Cast Iron, Steel
- Hole Type
- With Hole
- Chip-Breaker Code
- D57
- Manufacturer Grade
- WKP35S
- ANSI Code
- P26325R31
- Coating Process
- CVD
- Shape
- Triangle
- Material - Machining
- Carbide
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, P
- Clearance Angle
- 0 Degrees
- Number of Cutting Edges
- 3
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Corner Radius
- 1/64 in
- Thickness
- 3/16 in
Description
Triangle Milling Insert, Inscribed Circle 1/2 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.