Triangle P23696 Carbide

  • Mfr # 6072487
  • Zoro # G7879182
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Style
P23696
Insert Shape
Triangle
Insert Size
1
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072487
Zoro #
G7879182
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P23696
Insert Shape
Triangle
Insert Material
Carbide
Rake
Negative
ANSI Number
P23696-1.0 WKP25S
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
6
Cutting Direction
Right Hand
Grade
WKP25S
Inscribed Circle
3/8 in
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Insert Application
Medium
For Use With
F4030 High-Performance Milling Cutter
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
P23696-1.0 WKP25S
Coating Process
CVD
Included Angle
80 Degrees
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Secondary Material Application
Stainless Steel
ANSI Code
P23696-1.0 WKP25S
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Insert Holding Type
Screw Held
Chip-Breaker Code
F55
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Shape
Triangle
Compatible Product Type
F4030 High-Performance Milling Cutter

Dimensions

Insert Size
1
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.197"
Thickness
0.197 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Negative

Ratings & reviews