Shop WALTER

Triangle P263 Carbide

  • Mfr # 5888134
  • Zoro # G7949706

product price: 
$
33.79
/ea
Sold in multiples of 10 for $337.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
39R25
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888134
Zoro #
G7949706
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Direction
Right Hand
ANSI Number
P26339R25 WKP35S
Coating
CVD
Rake
Positive
For Use With
High-Performance Milling Cutter
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Grade
WKP35S
Inscribed Circle
0.5120 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
Stainless (M) Compatibility
No
ISO Number
P26339R25 WKP35S
Cutting Application
Milling
Chip-Breaker Code
A27
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiCN
Feed Type
High
Coating Process
CVD
ANSI Code
P26339R25 WKP35S
Clearance Angle
14 Degrees
Primary Material Application
Cast Iron, Steel
Included Angle
80 Degrees
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Shape
Triangle
Manufacturer Grade
WKP35S
Measurement System
Metric
Number of Cutting Edges
3
Insert Holding Type
Screw Held
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
39R25
Corner Radius
5/64 in
Nose Radius
0.079"
Insert Thickness
0.219"
Thickness
0.219 in

Description

Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.