Triangle P263 Carbide

  • Mfr # 5918425
  • Zoro # G7979456
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R16
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918425
Zoro #
G7979456
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
For Use With
Copy Milling Cutter
ANSI Number
P26315R16 WKP35S
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
Yes
Grade
WKP35S
Cutting Direction
Right Hand
Chip-Breaker
Yes
Inscribed Circle
0.4130 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
No
ISO Number
P26315R16 WKP35S
Measurement System
Metric
Shape
Triangle
ANSI Code
P26315R16 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Included Angle
80 Degrees
Chip-Breaker Code
D57
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Coating Process
CVD
Number of Cutting Edges
3
Cutting Application
Milling
Manufacturer Grade
WKP35S
Secondary Material Application
Stainless Steel
Clearance Angle
14 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R16
Corner Radius
0.60mm
Nose Radius
0.024"
Insert Thickness
0.156"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 0.4130 in, Positive

Ratings & reviews