Shop WALTER

Triangle P263 Carbide

  • Mfr # 6071595
  • Zoro # G8353667

product price: 
$
23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R10
Insert Material
Carbide
Corner Radius
0.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071595
Zoro #
G8353667
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
17/64 in
ANSI Number
P26315R10 WKP25S
Chip-Breaker
Yes
No. of Edges
3
Grade
WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Copy Milling Cutter
Insert Application
Medium
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Hardened (H) Compatibility
No
ISO Number
P26315R10 WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
14 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Included Angle
80 Degrees
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Coating Process
CVD
Chip-Breaker Code
D57
Shape
Triangle
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Measurement System
Metric
ANSI Code
P26315R10 WKP25S
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R10
Corner Radius
0.50mm
Insert Thickness
0.109"
Nose Radius
0.020"
Thickness
0.109 in

Description

Triangle Milling Insert, Inscribed Circle 17/64 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.